!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDEXABLE SQUARE SHOULDER END MILL, 1 IN MAX CUTTING DIA, WELDON FLAT, 1 IN SHANK

INDEXABLE SQUARE SHOULDER END MILL, 1 IN MAX CUTTING DIA, WELDON FLAT, 1 IN SHANK

WIDIA

INDEXABLE SQUARE SHOULDER END MILL, 1 IN MAX CUTTING DIA, WELDON FLAT, 1 IN SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXABLE SQUARE SHOULDER END MILL, 1 IN MAX CUTTING DIA, WELDON FLAT, 1 IN SHANK

INDEXABLE SQUARE SHOULDER END MILL, 1 IN MAX CUTTING DIA, WELDON FLAT, 1 IN SHANK

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $464.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID100Z03W100XD11
  • Mfr. Model # VSM11D100Z03W100XD11
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.617 lbs

Product Details

This indexable square shoulder end mill is for use on face milling, helical milling, pocketing, ramping: blank, side/shoulder milling: square end. This indexable square shoulder end mill features effective internal coolant feature, increased ramping capability, precisely reaching the cutting edge, superior wall and surface finish. Plus it has 3½ inch length, is coolant through, and a right hand cutting direction.

Technical Specs

  • ItemIndexable Square Shoulder End Mill
  • Shank Type - MachiningWeldon Flat
  • Overall Length3 1/2 in
  • Coolant FedCoolant Through
  • Compatible HardwareInsert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8
  • Cutting DirectionRight Hand
  • FeaturesEffective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
  • Insert Holding TypeScrew
  • Insert Size110408
  • ISO NumberVSM11D100Z03W100XD11
  • Min. Cutting Dia.1 in
  • Number of Coolant Holes1
  • Rake-6.6 Degrees Radial, 8 Degrees Axial
  • Toolholder StyleXDPT11
  • Max. Cutting Dia. 1 in
  • Shank Dia. 1 in
  • Side Cutting Edge Angle 0 Degrees
  • ANSI Code VSM11D100Z03W100XD11
  • Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Square End
  • Depth of Cut 0.4530 in
  • Head Projection Length 1.2200 in
  • Insert Shape 75 Degrees Parallelogram
  • Insert Style XD.T PD R
  • Max. Speed 29,900 RPM
  • Neck Dia. 0.9120 in
  • Number of Inserts 3
  • Shank Length 2.2800 in
  • Country of Origin Bulgaria (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list