!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN SHANK, 1.5750 IN L, SCREW

INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN SHANK, 1.5750 IN L, SCREW

WIDIA

INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN SHANK, 1.5750 IN L, SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN SHANK, 1.5750 IN L, SCREW

INDEXABLE FACE MILL, 2 IN MAX CUTTING DIAMETER, ¾ IN SHANK, 1.5750 IN L, SCREW

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $822.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID200Z05S075XD17
  • Mfr. Model # VSM17D200Z05S075XD17
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.749 lbs

Product Details

This indexable face mill is for use on face milling, helical milling, pocketing, ramping:blank, side/shoulder milling: square end, slotting: square end. This indexable face mill features effective internal coolant feature, increased ramping capability, precisely reaching the cutting edge, superior wall and surface finish. Plus it has 1.5750 inch length, is coolant through, and a right hand cutting direction.

Technical Specs

  • ItemIndexable Face Mill
  • Shank Type - MachiningScrew On
  • Overall Length1.5750 in
  • Coolant FedCoolant Through
  • Compatible HardwareInsert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15
  • Cutting DirectionRight Hand
  • FeaturesEffective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish
  • Insert Shape0
  • Insert StyleXD.T PE R
  • Max. Speed25,600 RPM
  • Neck Dia.0
  • Rake-6.2 Degrees Radial, 10 Degrees Axial
  • Toolholder StyleXDPT17
  • Max. Cutting Dia. 2 in
  • Shank Dia. 3/4 in
  • Side Cutting Edge Angle 0 Degrees
  • ANSI Code VSM17D200Z05S075XD17
  • Cutting Application Face Milling, Helical Milling, Pocketing, Ramping:Blank, Side/Shoulder Milling: Square End, Slotting: Square End
  • Depth of Cut 0.6350 in
  • Insert Holding Type Screw
  • Insert Size 1704
  • ISO Number VSM17D200Z05S075XD17
  • Min. Cutting Dia. 2 in
  • Number of Inserts 5
  • Shank Length 0
  • Country of Origin Bulgaria (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list