!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDEXABLE SQUARE SHOULDER END MILL, 1½ IN MAX CUTTING DIA, STRAIGHT, 1¼ IN SHANK DIA

INDEXABLE SQUARE SHOULDER END MILL, 1½ IN MAX CUTTING DIA, STRAIGHT, 1¼ IN SHANK DIA

WIDIA

INDEXABLE SQUARE SHOULDER END MILL, 1½ IN MAX CUTTING DIA, STRAIGHT, 1¼ IN SHANK DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXABLE SQUARE SHOULDER END MILL, 1½ IN MAX CUTTING DIA, STRAIGHT, 1¼ IN SHANK DIA

INDEXABLE SQUARE SHOULDER END MILL, 1½ IN MAX CUTTING DIA, STRAIGHT, 1¼ IN SHANK DIA

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $718.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDD150Z04C125XN15
  • Mfr. Model # VSM490D150Z04C125XN15L800
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.577 lbs

Product Details

This indexable square shoulder end mill is for use on face milling, pocketing, side/shoulder milling: square end, slotting: square end. This indexable square shoulder end mill features effective internal coolant feature, reaching the cutting edge precisely, strong concept to run up to 15 mm (0.590 inch) depth of cut, superior wall and surface finish capabilities, true 0 Degrees . Plus it has an eight-inch length, is coolant through, and a right hand cutting direction.

Technical Specs

  • ItemIndexable Square Shoulder End Mill
  • Shank Type - MachiningStraight
  • Overall Length8 in
  • ANSI CodeVSM490D150Z04C125XN15L800
  • Cutting ApplicationFace Milling, Pocketing, Side/Shoulder Milling: Square End, Slotting: Square End
  • Depth of Cut0.5910 in
  • Head Projection Length2 1/4 in
  • Insert Shape90 Degrees Rectangle Mill
  • Insert StyleXNGU SRMM
  • Max. Speed19,500 RPM
  • Neck Dia.1.2200 in
  • Number of Inserts4
  • Shank Length5 3/4 in
  • Max. Cutting Dia. 1 1/2 in
  • Shank Dia. 1 1/4 in
  • Coolant Fed Coolant Through
  • Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP 15, Torx Plus Drive Wrench DT15IP
  • Cutting Direction Right Hand
  • Features Effective Internal Coolant Feature, in Stepless in Solution, Reaching the Cutting Edge Precisely, Strong Concept to Run up to 15 mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 0 Degrees to Run Precise Applications in Multiple Axial Passes
  • Insert Holding Type Screw
  • Insert Size 15T608
  • ISO Number VSM490D150Z04C125XN15L800
  • Min. Cutting Dia. 1 1/2 in
  • Number of Coolant Holes 2
  • Rake -15.4 Degrees Radial, -8 Degrees Axial
  • Toolholder Style XN15
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list