!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDEXABLE SQUARE SHOULDER END MILL, 1 IN MAX CUTTING DIA, STRAIGHT, 1 IN SHANK DIA, ⅝ IN

INDEXABLE SQUARE SHOULDER END MILL, 1 IN MAX CUTTING DIA, STRAIGHT, 1 IN SHANK DIA, ⅝ IN

WIDIA

INDEXABLE SQUARE SHOULDER END MILL, 1 IN MAX CUTTING DIA, STRAIGHT, 1 IN SHANK DIA, ⅝ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDEXABLE SQUARE SHOULDER END MILL, 1 IN MAX CUTTING DIA, STRAIGHT, 1 IN SHANK DIA, ⅝ IN

INDEXABLE SQUARE SHOULDER END MILL, 1 IN MAX CUTTING DIA, STRAIGHT, 1 IN SHANK DIA, ⅝ IN

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $717.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WID0Z02C100XD16
  • Mfr. Model # VHSC100Z02C100XD16
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.866 lbs

Product Details

This indexable square shoulder end mill is for use on face milling, helical milling, pocketing, ramping: blank. This indexable square shoulder end mill features consistent axial gauge length with insert nose radii from 0.008 inch to 0.236 inch, productivity booster up to 525 in 3/min mrr at machining aluminum components. Plus it has 5.0300 inch length, is coolant through, and a right hand cutting direction.

Technical Specs

  • ItemIndexable Square Shoulder End Mill
  • Shank Type - MachiningStraight
  • Overall Length5.0300 in
  • ANSI CodeVHSC100Z02C100XD16
  • Cutting ApplicationFace Milling, Helical Milling, Pocketing, Ramping: Blank
  • Depth of Cut5/8 in
  • Head Projection Length2 3/4 in
  • Insert Shape89.27 Degrees Parallelogram
  • Insert StyleXDET FRALP
  • Max. Speed50,000 RPM
  • Neck Dia.0
  • Number of Inserts2
  • Shank Length2.2800 in
  • Max. Cutting Dia. 1 in
  • Shank Dia. 1 in
  • Coolant Fed Coolant Through
  • Compatible Hardware DP5009A, Torx Plus Drive Wrench
  • Cutting Direction Right Hand
  • Features Best-in-Class Solution for Thin-Walled and Stepping Down Machining, Consistent Axial Gage Length with Insert Nose Radii From 0.008 in (0.2 mm) up to 0.236 in (6 mm), Only One Cutter Body Style to Load Inserts with Nose Radii from 0.008 in (0.2 mm) up to 0.236 in (6 mm), Productivity Booster up to 525 in 3/min (8600 cm3/min MRR at Machining Aluminum Components
  • Insert Holding Type Screw
  • Insert Size 16M508
  • ISO Number VHSC100Z02C100XD16
  • Min. Cutting Dia. 1 in
  • Number of Coolant Holes 2
  • Rake -12 Degrees Radial, 6 Degrees Axial
  • Toolholder Style XD16
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list