SQUARE END MILL, THREADED SHANK, LONG, 1-1/4 X 1 IN
SQUARE END MILL, THREADED SHANK, LONG, 1-1/4 X 1 IN
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This long multi-flute non-centre cut end mill is made out of high speed steel and has a threaded shank. It is size 1-1/4X1 inch.
Technical Specs
- ItemEnd Mill
- Finish - MachiningBright (Uncoated)
- Milling Dia.1 1/4 in
- Length of Cut3 7/8 in
- Shank Dia.1 in
- Drilling Tool ConfigurationIndividual
- SeriesMC04
- Chip-BreakerNo
- Material - Machining High Speed Steel
- Shank Type - Machining Threaded
- Measurement System Fractional
- Overall Length 6 3/16 in
- Number of Flutes 6
- Coolant Fed Non-Coolant Through
- End Mill Cutting Type Non-Centre Cutting
- Country of Origin United Kingdom
(subject to change)
Alternate Products
-
CLARKSON-OSBORN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$221.09
/ EACH
-
CLARKSON-OSBORN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$145.24
/ EACH
-
CLARKSON-OSBORN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$148.52
/ EACH