!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING WIRE, OPEN-ARC, 119 MPA, 1/16 IN DIA, AUSTENITIC MANGANESE STEEL, 33 LB SPOOL, PKG

WELDING WIRE, OPEN-ARC, 119 MPA, 1/16 IN DIA, AUSTENITIC MANGANESE STEEL, 33 LB SPOOL, PKG

STOODY

WELDING WIRE, OPEN-ARC, 119 MPA, 1/16 IN DIA, AUSTENITIC MANGANESE STEEL, 33 LB SPOOL, PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING WIRE, OPEN-ARC, 119 MPA, 1/16 IN DIA, AUSTENITIC MANGANESE STEEL, 33 LB SPOOL, PKG

WELDING WIRE, OPEN-ARC, 119 MPA, 1/16 IN DIA, AUSTENITIC MANGANESE STEEL, 33 LB SPOOL, PKG

STOODY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $872.93 / PKG

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STY11424400
  • Mfr. Model # 11424400
  • UNSPSC # 23271813
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Product Details

This Stoody 100 open-arc welding wire is made with modified high chromium, high manganese steel widely used in rebuilding manganese steel parts subject to severe impact loading. It offers excellent cavitation resistance, toughness, and wear resistance and used in drive tumblers, wobbler feeders, turbine cones, crusher rolls, manganese frogs, fluid components, and shovel pad applications. It has a 1/16-inch diameter. Comes in a package as a 33-pound spool in a wire basket.

Technical Specs

  • ItemMIG Welding Wire
  • Wire Diameter1/16 in
  • Yield Strength (As Welded)524 ksi
  • Weight33 lb
  • Welding Current DesignationDCEP
  • Compatible Shielding GasCO2
  • Shielding TypeGas-Shielded
  • Material Austenitic Manganese Steel
  • Tensile Strength (As Welded) 820 ksi
  • Series Stoody 110-O
  • For Material Type Carbon, Low-Alloy, Manganese Steel
  • For Welding Position Flat
  • Elongation (As Welded) 40%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list