TUBING CUTTER, 3/16 IN TO 15/16 IN OD CUTTING CAPACITY, ENCLOSED FEED STANDARD WHEEL CUTTER
TUBING CUTTER, 3/16 IN TO 15/16 IN OD CUTTING CAPACITY, ENCLOSED FEED STANDARD WHEEL CUTTER
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tubing cutter has a width of 39 mm, a height of 56.5 mm, and a length of 2 inch. It features grooved rollers for close-to-flare cuts. In addition, it is made of steel, zinc, and is not tether ready. This tubing cutter is designed for: aluminum, copper, steel and includes spare cutting wheel for copper.
Technical Specs
Item Tubing Cutter
Material Application Aluminum, Copper, Steel
Minimum Cutting Capacity 3/16 in
Tool Length 2 in
Body Material Zinc
Tether Ready Not Tether Ready
Features Grooved Rollers For Close-to-Flare Cuts
Tool Height 56.5 mm
Product Type Tube Cutter
Cutting Action Enclosed Feed Standard Wheel Cutter
Maximum Cutting Capacity 15/16 in
Replacement Blade Mfr. No. 3CYU3
Includes Reaming Tool Reaming Tool Not Included
Blade Material Steel
Includes Spare Cutting Wheel for Copper
Tool Width 39 mm
Country of Origin Taiwan
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.91
/ EACH
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.99
/ PKG