!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING CUTTER, 3/16 IN TO 11/16 IN OD CUTTING CAPACITY, ENCLOSED FEED STANDARD WHEEL CUTTER

TUBING CUTTER, 3/16 IN TO 11/16 IN OD CUTTING CAPACITY, ENCLOSED FEED STANDARD WHEEL CUTTER

WESTWARD

TUBING CUTTER, 3/16 IN TO 11/16 IN OD CUTTING CAPACITY, ENCLOSED FEED STANDARD WHEEL CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING CUTTER, 3/16 IN TO 11/16 IN OD CUTTING CAPACITY, ENCLOSED FEED STANDARD WHEEL CUTTER

TUBING CUTTER, 3/16 IN TO 11/16 IN OD CUTTING CAPACITY, ENCLOSED FEED STANDARD WHEEL CUTTER

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW3CYT4
  • Mfr. Model # 3CYT4
  • UNSPSC # 23241610
  • CATALOGUE PAGE # 391
  • Shipping Weight 0.26 lbs

Technical Specs

  • ItemTubing Cutter
  • Material ApplicationAluminum, Copper, Steel
  • Minimum Cutting Capacity3/16 in
  • Tool Length4 in
  • Body MaterialZinc
  • Tether ReadyNot Tether Ready
  • FeaturesGrooved Rollers For Close-to-Flare Cuts
  • Tool Height48.5 mm
  • Product Type Tube Cutter
  • Cutting Action Enclosed Feed Standard Wheel Cutter
  • Maximum Cutting Capacity 11/16 in
  • Replacement Blade Mfr. No. 3CYU3
  • Includes Reaming Tool Reaming Tool Not Included
  • Blade Material Steel
  • Includes Spare Cutting Wheel for Copper
  • Tool Width 36 mm
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories