MECHANICAL OUTSIDE MICROMETER SET, 0 TO 4 IN RANGE, +/-001 IN ACCURACY, 4 MICROMETERS
MECHANICAL OUTSIDE MICROMETER SET, 0 TO 4 IN RANGE, +/-001 IN ACCURACY, 4 MICROMETERS
STARRETT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Advanced sleeve design with staggered lines and distinct figures for precise and easy readability. Combination ratchet and speeder for uniform pressure and quicker adjustment. Rigid steel frame ribbed for extra strength on sizes through 6 inches.
Technical Specs
Item Mechanical Outside Micrometre Set
Resolution 0.0001 in
IP Rating Not Rated
Data Output Type No Output
Dimension Type Inch
Number of Micrometers 4
Thimble Type Ratchet
Anvil Shape Flat
Case Type Wooden Case
Lock Nut Type Ring
Spindle Shape Flat
Range 0 in to 4 in
Accuracy +/-0.0001 in
SPC Output No
Long Form Calibration Certificate No
Micrometers Included 1 in, 2 in, 3 in, 4 in
Operation Type Mechanical
Anvil Material Carbide
Case Included Yes
Includes (3) Standards, Carbide Faces, Fitted Case, Locking Nut, Spanner Wrench
Spindle Material Carbide
Country of Origin United States
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$638.99
/ EACH
Related Products
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.81
/ EACH