!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MICROMETER-PAPER W/RS + LN 0-11/32

MICROMETER-PAPER W/RS + LN 0-11/32

STARRETT

MICROMETER-PAPER W/RS + LN  0-11/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICROMETER-PAPER W/RS + LN 0-11/32

MICROMETER-PAPER W/RS + LN 0-11/32

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $855.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STA223RL
  • Mfr. Model # 223RL
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This micrometre includes a protective case.

Technical Specs

  • ItemMicrometre
  • Long Form Calibration CertificateNo
  • Case TypeProtective Case
  • Lock Nut TypeKnurled Ring
  • Maximum Measurement - mm8.75 mm
  • Minimum Measurement - mm0 mm
  • Resolution 0.001 in
  • Case Included Yes
  • Frame Material Steel
  • Maximum Measurement - Inch 11/32 in
  • Minimum Measurement - Inch 0 in
  • Spindle Diameter 11 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories