!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
OUTSIDE MICROMETER, STEEL ANVIL, +/-0.0204 IN ACCURACY, TUV RHEINLAND

OUTSIDE MICROMETER, STEEL ANVIL, +/-0.0204 IN ACCURACY, TUV RHEINLAND

MITUTOYO

OUTSIDE MICROMETER, STEEL ANVIL, +/-0.0204 IN ACCURACY, TUV RHEINLAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTSIDE MICROMETER, STEEL ANVIL, +/-0.0204 IN ACCURACY, TUV RHEINLAND

OUTSIDE MICROMETER, STEEL ANVIL, +/-0.0204 IN ACCURACY, TUV RHEINLAND

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,306.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT340-352-30
  • Mfr. Model # 340-352-30
  • UNSPSC # 41111634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.61 lbs

Product Details

This outside micrometre includes a battery and a plastic case. This outside micrometre meets the standards for TUV Rheinland. Plus it has +/-0.0204 inch accuracy.

Technical Specs

  • ItemOutside Micrometre
  • Resolution0.0001 in
  • IP RatingIP65
  • Long Form Calibration CertificateNo
  • Thimble TypeRatchet
  • Battery SizeSR44
  • FunctionsZero, ABS, Data hold, Preset, Data Output, Inch/mm Conversion, Function Lock, 2 Presets Alarm: Low Voltage, Counting Calue Composition Error
  • Lock Nut TypeClamp, Screw
  • Maximum Measurement - mm304.8 mm
  • Minimum Measurement - mm152.4 mm
  • Spindle MaterialCarbide
  • StandardsTUV Rheinland
  • Range 6 in to 12 in
  • Accuracy +/-0.0204 in
  • SPC Output Yes
  • Dimension Type Inch/Metric
  • Anvil Material Steel
  • Case Type Plastic Case
  • Includes Battery Yes
  • Maximum Measurement - Inch 12 in
  • Minimum Measurement - Inch 6 in
  • Rotating Spindle (Yes/No) Yes
  • Spindle Shape Flat
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list