DIGITAL SPHERICAL ANVIL MICROMETER, MECHANICAL, 0 IN TO 1 IN RANGE
DIGITAL SPHERICAL ANVIL MICROMETER, MECHANICAL, 0 IN TO 1 IN RANGE
STARRETT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This micrometer is made out of steel. In addition, it features Starrett satin chrome finish, advanced sleeve design, quick and easy adjustment. It has a plain thimble.
Technical Specs
Item Micrometre
Resolution 0.001 in
SPC Output No
Anvil Shape Round
Operation Type Digital, Mechanical
Anvil Material Carbide
Frame Material Steel
Minimum Measurement - Inch 0 in
Spindle Flat
Spindle Material Carbide
Range 0 in to 1 in
Accuracy +/-0.0001 in
Long Form Calibration Certificate No
Dimension Type Inch
Thimble Type Plain
Features Starrett Satin Chrome Finish, Advanced Sleeve Design, Quick and Easy Adjustment
Maximum Measurement - Inch 1 in
Rotating Spindle (Yes/No) Yes
Spindle Diameter 0.25 in
Coolant Resistant No
Country of Origin United States
(subject to change)
Related Products
STARRETT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.81
/ EACH