!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MECHANIC GLOVES, HIGH-VISIBILITY KNUCKLE BAR, SIZE XL, BLACK/ORANGE, MICROFIBRE

MECHANIC GLOVES, HIGH-VISIBILITY KNUCKLE BAR, SIZE XL, BLACK/ORANGE, MICROFIBRE

WATSON GLOVES

MECHANIC GLOVES, HIGH-VISIBILITY KNUCKLE BAR, SIZE XL, BLACK/ORANGE, MICROFIBRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MECHANIC GLOVES, HIGH-VISIBILITY KNUCKLE BAR, SIZE XL, BLACK/ORANGE, MICROFIBRE

MECHANIC GLOVES, HIGH-VISIBILITY KNUCKLE BAR, SIZE XL, BLACK/ORANGE, MICROFIBRE

WATSON GLOVES

Clearance Price :
$11.81 / PAIR

Your Price : $47.24 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT1010X
  • Mfr. Model # 1010-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Product Details

Protect your hands with these mechanics EVA safety gloves. Containing a microfibre palm, spandex and mesh backing, and stitching made of neoprene and cotton, these gloves are available in X-large and black and orange in colour. With wings, full-finger style, and a slip-on cuff, these gloves have a high-visibility knuckle bar and rubber padded knuckles.

Technical Specs

  • ItemGlove
  • Palm MaterialMicrofibre
  • Knuckle Protection MaterialRubber
  • Finger CoverageFull Finger
  • Stitching MaterialCotton, Neoprene
  • Cuff Style Slip-On
  • Glove Back Material Spandex
  • Colour Black, Orange
  • Size- Alpha XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list