!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MICRO CA-25 INPECTION CAMERA

MICRO CA-25 INPECTION CAMERA

RIDGID

MICRO CA-25 INPECTION CAMERA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICRO CA-25 INPECTION CAMERA

MICRO CA-25 INPECTION CAMERA

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $438.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG40043
  • Mfr. Model # 40043
  • UNSPSC # 41111716
  • CATALOGUE PAGE # 196
  • Shipping Weight 4.83 lbs

Product Details

Display: 2.4 inch colour LCD. Camera head: 3/4 inch aluminum. Lighting: 4 adjustable LEDs. Cable reach: 3 ft. cable (not extendable). Video output: 3 ft. RCA cable (included). Power source: batteries (4 x AA). Attachments: hook, mirror, magnet. Waterproof: camera head and cable to 10'.

Technical Specs

  • ItemMicro CA-25 Digital Inspection Camera
  • Monitor Size2.4 in
  • Shaft Dia.0.66 in
  • Power SourceBatteries (4 x AA)
  • Pixel Resolution480 x 234
  • FeaturesThe Rugged 17mm Aluminium Camera Head Combined With a One-Handed Pistol Grip Design Makes This Tool Ideal for the Most Demanding Environments, a Crisp 2.4" Colour LCD Screen With 180 Degrees Digital Rotation Allows for Easy Viewing, Aided by 4 Adjustable LCDs in the Camera Head
  • Manufacturers Warranty LengthFull Lifetime Warranty
  • Observation Depth 3 ft
  • Camera Size 17.0 mm
  • Recording Video
  • Shaft Length 36 in
  • Probe Lighting System (4) Adjustable LED Lamps
  • Includes A Hook, Magnet, Mirror and RCA Cable
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list