!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
METRIC PUSH-TO-CONNECT FITTING: POLYMER, BSPT X PUSH-TO-CONNECT X PUSH-TO-CONNECT, 39 IN L

METRIC PUSH-TO-CONNECT FITTING: POLYMER, BSPT X PUSH-TO-CONNECT X PUSH-TO-CONNECT, 39 IN L

LEGRIS

METRIC PUSH-TO-CONNECT FITTING: POLYMER, BSPT X PUSH-TO-CONNECT X PUSH-TO-CONNECT, 39 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METRIC PUSH-TO-CONNECT FITTING: POLYMER, BSPT X PUSH-TO-CONNECT X PUSH-TO-CONNECT, 39 IN L

METRIC PUSH-TO-CONNECT FITTING: POLYMER, BSPT X PUSH-TO-CONNECT X PUSH-TO-CONNECT, 39 IN L

LEGRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGR31481013
  • Mfr. Model # 3148 10 13
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.075 lbs

Product Details

This metric push-to-connect fitting meets the standards for 2011/65/EC, DI : REACH, DI : RoHS, 97/23/EC (PED), ISO 14743, has a length of 39 inch, a maximum operating pressure of 290 psi and is designed for: air, packaging, robotics, semi-conductors, textile, vacuum. It is black, has an operating temperature of -4 Degrees F to 176 Degrees F and is resistant to chemical, corrosion and is made of polymer. In addition, it is a wye, with a metric system of measurement, and ¼" thread.

Technical Specs

  • ItemMetric Push-to-Connect Fitting
  • Specific Fitting ShapeWye
  • Fitting Side A Connection TypeBSPT
  • Fitting Side C Connection TypePush-to-Connect
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Included
  • Fitting Side C Tube Outer Diameter10 mm
  • Maximum Operating Pressure290 psi
  • Overall Length39 in
  • Compatible Tube MaterialFluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
  • Minimum Operating Temperature-4 Degrees F
  • Release TypeRing
  • System of MeasurementMetric
  • Application Air, Packaging, Robotics, Semi-Conductors, Textile, Vacuum
  • Colour Black
  • Fitting Side B Connection Type Push-to-Connect
  • Fitting Side A Pipe Size 0.25 mm
  • Fitting Side B Tube Outer Diameter 10 mm
  • Fitting Material Polymer
  • Maximum Operating Temperature 176 Degrees F
  • Standards 2011/65/EC, DI : 1907/2006 (REACH), DI : 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
  • Fitting Thread Size 1/4 in
  • Release Ring Material Stainless Steel
  • Resistance Properties Chemical-Resistant, Corrosion-Resistant
  • Vacuum Rating 755 mm Hg

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list