!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
METRI-PACK TERMINAL, 4.015 IN L, -40 ° F TO 257 ° F, 18 AWG TO 20 AWG, 10 PK

METRI-PACK TERMINAL, 4.015 IN L, -40 ° F TO 257 ° F, 18 AWG TO 20 AWG, 10 PK

PICO

METRI-PACK TERMINAL, 4.015 IN L, -40 ° F TO 257 ° F, 18 AWG TO 20 AWG, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METRI-PACK TERMINAL, 4.015 IN L, -40 ° F TO 257 ° F, 18 AWG TO 20 AWG, 10 PK

METRI-PACK TERMINAL, 4.015 IN L, -40 ° F TO 257 ° F, 18 AWG TO 20 AWG, 10 PK

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.95 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC612-14
  • Mfr. Model # 612-14
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.012 lbs

Product Details

This metri-pack terminal has an operating temperature range of -40 Degrees F to 257 Degrees F. It measures 4.015 inch L. This metri-pack terminal meets the standards for RoHS. It has a tin finish, and has 18 AWG minimum wire size to 20 AWG maximum wire size.

Technical Specs

  • ItemMetri-Pack Terminal
  • Contact MaterialBrass
  • Maximum Operating Temperature257 Degrees F
  • Maximum Wire Size20 AWG
  • RoHS CompliantYes
  • Current14 A
  • Minimum Operating Temperature-40 Degrees F
  • Contact Finish Tin
  • Insulation Material None
  • Minimum Wire Size 18 AWG
  • UL 94 Flammability Rating Not Rated
  • Standards RoHS Compliant
  • Insulation Type Bare
  • Overall Length 4.015 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories