!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
METHYL HYDRATE, 99.9% PURE, FLAMMABLE, FORMULA C-H4-O, CAS 67-56-1, 32.05 G/MOLE, 205 L, PLAS BTL

METHYL HYDRATE, 99.9% PURE, FLAMMABLE, FORMULA C-H4-O, CAS 67-56-1, 32.05 G/MOLE, 205 L, PLAS BTL

RECOCHEM

METHYL HYDRATE, 99.9% PURE, FLAMMABLE, FORMULA C-H4-O, CAS 67-56-1, 32.05 G/MOLE, 205 L, PLAS BTL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METHYL HYDRATE, 99.9% PURE, FLAMMABLE, FORMULA C-H4-O, CAS 67-56-1, 32.05 G/MOLE, 205 L, PLAS BTL

METHYL HYDRATE, 99.9% PURE, FLAMMABLE, FORMULA C-H4-O, CAS 67-56-1, 32.05 G/MOLE, 205 L, PLAS BTL

RECOCHEM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $685.79 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # RCD23-399
  • Mfr. Model # 23-399
  • UNSPSC # 47131824
  • CATALOGUE PAGE # N/A
  • Shipping Weight 105.16 lbs

Product Details

This methyl hydrate is 99.9% pure, available in a 205-litre plastic bottle, and is used as a multi-purpose thinner for shellac, window cleaner, and gas line drier. It is not suitable for oil-based products or stains and it is highly flammable. This product has CAS Number 67-56-1, a molecular weight ratio of 32.05 grams per molecule, and the chemical formula is C-H4-O.

Technical Specs

  • ItemPlastic Bottle
  • CAS Number67-56-1
  • Chemical FormulaC-H4-O
  • Special Information99.9% Pure
  • Concentration Methanol 60-100%
  • Molecular Weight 32.05 g/mole
  • Shipping Restrictions Methanol
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms