!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
METER CLAMP 80AMP AC/DC

METER CLAMP 80AMP AC/DC

EXTECH

METER CLAMP 80AMP AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METER CLAMP 80AMP AC/DC

METER CLAMP 80AMP AC/DC

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $331.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXT380950
  • Mfr. Model # 380950
  • UNSPSC # 41113648
  • CATALOGUE PAGE # 154
  • Shipping Weight 1.15 lbs

Product Details

Mini clamp-on test meter. Small size to reach into tight spaces. Complete with test leads, wrist strap and (2) AA batteries and case.

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 600V
  • Maximum AC Current Measurement100 A
  • Maximum DC Current Measurement80 A
  • Current Leakage TestingNo
  • Intrinsically SafeNo
  • WaterproofNo
  • Thermal ImagingNo
  • Bluetooth CompatibleNo
  • Jaw StyleClamp On
  • Special FeaturesExtra-small diameter jaw designed to reach into very small areas
  • Basic DC Voltage Accuracy+/-3.00%
  • Basic DC Current Accuracy+/-3.00%
  • Frequency Measurement Accuracy+/-1.20%
  • Display TypeLCD
  • AC Current Measurement Resolution4 A
  • Auto RangingYes
  • Battery AccessYes
  • DC Current Measurement Resolution4 A
  • Digital/AnalogDigital
  • Frequency Counter10 MHz
  • Includes(2) 1.5V AAA Batteries, Carrying Case, Test Leads
  • Manufacturers Warranty Length2 yr
  • Maximum Frequency Measurement10 MHz
  • Maximum Resistance Measurement40 megaohm
  • MemoryMax
  • Minimum AC Voltage Measurement400 V
  • Minimum DC Current Measurement4 A
  • Minimum Frequency Measurement5 Hz
  • Minimum Resistance Measurement400 ohm
  • Overall Height1.4 in
  • Peak HoldYes
  • StandardsCE
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 600 V
  • Maximum DC Voltage Measurement 600 V
  • Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Frequency, Resistance
  • Dustproof No
  • Data Logging Yes
  • Removable Screen No
  • Jaw Opening 0.5 in
  • Calibration Certificate Included No
  • Basic AC Voltage Accuracy +/-2.00%
  • Data Hold Yes
  • Basic AC Current Accuracy +/-3.0%
  • Capacitance Measurement Accuracy +/-5.00%
  • Resistance Measurement Accuracy +/-2.50%
  • AC Voltage Measurement Resolution 0.1 mV
  • Batteries Included Yes
  • Battery Size AAA
  • DC Voltage Measurement Resolution 0.1 mV
  • Diode Test Yes
  • Frequency Measurement Resolution 0.001 Hz
  • Instrument Counts 4,000
  • Maximum Conductor Size 3/0 AWG
  • Maximum Operating Temperature 122 Degrees F
  • Maximum Storage Temperature 140 Degrees F
  • Minimum AC Current Measurement 4 A
  • Minimum Capacitance Measurement 40 nF
  • Minimum DC Voltage Measurement 400 mV
  • Minimum Operating Temperature 14 Degrees F
  • Minimum Storage Temperature -22 Degrees F
  • Overall Width 2.7 in
  • Resistance Measurement Resolution 0.1 ohm
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list