!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
METAL PROTECTANT/CORR INHIBITOR,11OZ

METAL PROTECTANT/CORR INHIBITOR,11OZ

SUPER LUBE

METAL PROTECTANT/CORR INHIBITOR,11OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METAL PROTECTANT/CORR INHIBITOR,11OZ

METAL PROTECTANT/CORR INHIBITOR,11OZ

SUPER LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.52 / EACH

EHC: EHC :
Min Qty 12 = $294.24

Compliance and Restrictions

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNCCA83110
  • Mfr. Model # CA83110
  • UNSPSC # 15121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • ItemMetal Protectant and Corrosion Inhibitor
  • Lubricant FilmWet
  • Outdoor Life ExpectancyMedium
  • Min. Operating Temp.Not Rated
  • Lubricant ContainerAerosol Can
  • Lubricant ColourClear
  • Chemical BaseSynthetic Oil
  • VOC ContentLess Than 25%
  • StandardsNSF
  • NSF Rating H1 Food Grade
  • Indoor Life Expectancy Long
  • Removability Moderate
  • Max. Operating Temp. 120 Degrees F
  • Container Size 11 oz
  • Net Weight 11 oz
  • Specific Gravity 0.85
  • Flash Point Greater Than 205 Degrees F
  • Application Facilities Maintenance, Food Processing Equipment, Metalworking
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories