!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUN TEE W/THREAD SEALANT, FNPT X MNPT, PIPE SIZE ⅜ IN, BRASS, 2700 PS

RUN TEE W/THREAD SEALANT, FNPT X MNPT, PIPE SIZE ⅜ IN, BRASS, 2700 PS

USA SEALING

RUN TEE W/THREAD SEALANT, FNPT X MNPT, PIPE SIZE ⅜ IN, BRASS, 2700 PS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUN TEE W/THREAD SEALANT, FNPT X MNPT, PIPE SIZE ⅜ IN, BRASS, 2700 PS

RUN TEE W/THREAD SEALANT, FNPT X MNPT, PIPE SIZE ⅜ IN, BRASS, 2700 PS

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.63 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF5257
  • Mfr. Model # ZUSA-PF-5257
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Product Details

This ANSI/ASME-certified, 3/8-inch, run tee with thread sealant has an FNPT x MNPT connection type. It is used in extreme-pressure applications. Its maximum operating pressure is 2700 PSI and is made of brass for good corrosion resistance.

Technical Specs

  • ItemMetal Pipe Fitting
  • Fitting Side A Nominal Pipe Size3/8 in
  • Fitting Side B GenderFemale
  • Fitting Side B TypeNPT
  • Fitting Side C Nominal Pipe Size3/8 in
  • Maximum Operating Pressure2,700 psi
  • Specific Fitting ShapeRun Tee
  • Basic Fitting ShapeTee
  • Finish/CoatingBright (Uncoated)
  • For Pipe ScheduleSchedule 80
  • Includes SealSeal Included
  • Fitting Side A Gender Female
  • Fitting Side A Type NPT
  • Fitting Side B Nominal Pipe Size 3/8 in
  • Fitting Side C Gender Male
  • Fitting Side C Type NPT
  • Pipe Fitting Material Brass
  • Standards ANSI/ASME B31.3, ANSI/ASME B1.20.1, ANSI/ASME B31.1
  • Colour Yellow
  • Material Grade C38500
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
  • Max. Steam Pressure 1,400 psi
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list