!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT HEX NIPPLE W/THREAD SEALANT, MNPT, PIPE SIZE ½ IN, 4 IN LENGTH, BRASS, 3400 PSI

STRAIGHT HEX NIPPLE W/THREAD SEALANT, MNPT, PIPE SIZE ½ IN, 4 IN LENGTH, BRASS, 3400 PSI

USA SEALING

STRAIGHT HEX NIPPLE W/THREAD SEALANT, MNPT, PIPE SIZE ½ IN, 4 IN LENGTH, BRASS, 3400 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT HEX NIPPLE W/THREAD SEALANT, MNPT, PIPE SIZE ½ IN, 4 IN LENGTH, BRASS, 3400 PSI

STRAIGHT HEX NIPPLE W/THREAD SEALANT, MNPT, PIPE SIZE ½ IN, 4 IN LENGTH, BRASS, 3400 PSI

USA SEALING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $111.59 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSZUSA-PF5148
  • Mfr. Model # ZUSA-PF-5148
  • UNSPSC # 40170000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Product Details

This ANSI/ASME-certified, 1/2-inch straight hex nipple with thread sealant has an MNPT connection type and has an overall length of four inches. It is used in extreme-pressure applications. Its maximum operating pressure is 3400 PSI and is made of brass for good corrosion resistance.

Technical Specs

  • ItemMetal Pipe Fitting
  • Fitting Side A Nominal Pipe Size1/2 in
  • Fitting Side B GenderMale
  • Fitting Side B TypeNPT
  • Pipe Fitting MaterialBrass
  • StandardsANSI/ASME B31.3, ANSI/ASME B1.20.1, ANSI/ASME B31.1
  • ColourYellow
  • Material GradeC38500
  • Hex Size55/64 in
  • Includes SealSeal Included
  • Overall Length4 in
  • Fitting Side A Gender Male
  • Fitting Side A Type NPT
  • Fitting Side B Nominal Pipe Size 1/2 in
  • Maximum Operating Pressure 3,400 psi
  • Specific Fitting Shape Hex Nipple
  • Basic Fitting Shape Straight
  • Finish/Coating Bright (Uncoated)
  • For Pipe Schedule Schedule 80
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
  • Max. Steam Pressure 1,900 psi
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list