STRAIGHT HEX BUSHING, MNPT X FNPT, CLASS 125, PIPE SIZE 4 X 3 IN, BRASS, 200 PSI
STRAIGHT HEX BUSHING, MNPT X FNPT, CLASS 125, PIPE SIZE 4 X 3 IN, BRASS, 200 PSI
USA SEALING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This NSF-certified, class 125, 4 x 3-inch straight hex bushing has an MNPT x FNPT connection type. It is used in plumbing-based applications. This product's working temperature is -20 Degrees F to 150 Degrees F. Its maximum operating pressure is 200 PSI and is made of brass for good corrosion resistance.
Technical Specs
Item Metal Pipe Fitting
Fitting Side A Gender Male
Fitting Side A Type NPT
Fitting Side B Nominal Pipe Size 3 in
Pipe Fitting Material Brass
Standards ANSI/ASME B1.20.1, ANSI/ASME B16.15, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Colour Yellow
Material Grade C89833
Hex Size 4 5/8 in
Includes Seal Seal Not Included
Overall Length 1.61 in
Class Class 125
Fitting Side A Nominal Pipe Size 4 in
Fitting Side B Gender Female
Fitting Side B Type NPT
Specific Fitting Shape Hex Bushing
Basic Fitting Shape Straight
Finish/Coating Bright (Uncoated)
For Pipe Schedule Schedule 40
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Max. Steam Pressure 200 psi
Country of Origin China
(subject to change)