!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
METAL EPOXY PUTTY, TEMP. RANGE OF -20 ° F TO 250 ° F, DARK GREY, HAND MOLDABLE, 4 OZ

METAL EPOXY PUTTY, TEMP. RANGE OF -20 ° F TO 250 ° F, DARK GREY, HAND MOLDABLE, 4 OZ

PC-PRODUCTS

METAL EPOXY PUTTY, TEMP. RANGE OF -20 °  F TO 250 °  F, DARK GREY, HAND MOLDABLE, 4 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METAL EPOXY PUTTY, TEMP. RANGE OF -20 ° F TO 250 ° F, DARK GREY, HAND MOLDABLE, 4 OZ

METAL EPOXY PUTTY, TEMP. RANGE OF -20 ° F TO 250 ° F, DARK GREY, HAND MOLDABLE, 4 OZ

PC-PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.91 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PCE045558
  • Mfr. Model # 045558
  • UNSPSC # 31201607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This putty is black, grey and comes in a four ounce stick. It is designed for use on aluminum gear housing, fill abandoned drill holes in aluminum, insulate wire connections, rebuild, repair zinc, replace broken knob on drill press, seal stainless steel electrical panel, secure wire nuts, steel, stop leaking drum and meets the standards for ASTM. This putty has a working time of three minutes.

Technical Specs

  • ItemPutty
  • ApplicationAluminum Gear Housing, Fill Abandoned Drill Holes in Aluminum, Insulate Wire Connections, Rebuild, Repair Zinc, Replace Broken Knob on Drill Press, Seal Stainless Steel Electrical Panel, Secure Wire Nuts, Steel, Stop Leaking Drum
  • Container Size4 oz
  • Working Time3 min
  • VOC Content+10.01
  • Product TypePutty
  • Container Type Stick
  • Colour Black, Grey
  • Full Cure Time 60 min
  • For Use On Surface Material Aluminum, Cast Iron, Copper, Stainless Steel, Steel, Zinc
  • Standards ASTM D 1002, ASTM D 149, ASTM D 2240, ASTM D 2566, ASTM D 257, ASTM D 695
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list