!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
METAL HALIDE LIGHT FIXTURE,2500K,170 W

METAL HALIDE LIGHT FIXTURE,2500K,170 W

HUBBELL KILLARK

METAL HALIDE LIGHT FIXTURE,2500K,170 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METAL HALIDE LIGHT FIXTURE,2500K,170 W

METAL HALIDE LIGHT FIXTURE,2500K,170 W

HUBBELL KILLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,426.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLVM3P170
  • Mfr. Model # VM3P170
  • UNSPSC # 39111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.3 lbs

Technical Specs

  • ItemMetal Halide Light Fixture
  • Lighting TechnologyHigh Pressure Sodium
  • Number of Bulbs1
  • Overall Length13 9/16 in
  • Safety RatingClass I, Division 2, Group A, B, C, D, Class I, Group IIC, IIB, IIA, Class II, Divisions 1 and 2, Group E, F, G, Class III, Divisions 1 and 2, Zone 2
  • Emergency Battery BackupNo
  • For Bulb TypeHigh Pressure Sodium
  • For Number of Bulbs1
  • Housing MaterialAluminum
  • Hazardous ClassClass I/Division 2, Class II/Division 1, Class II/Division 2, Class III/Division 1, Class III/Division 2
  • Lamp Watts - Fixtures170 W
  • Lumens per Watt100 lm/W
  • Max. Ambient Temp.149 Degrees F
  • Mounting LocationPendant
  • ShapeCircular
  • Temperature CodeT2A
  • Product Type Metal Halide Light Fixture
  • Lumens 17,500 lm
  • Overall Height 5 3/8 in
  • Overall Width 11 7/8 in
  • Colour Temperature 2,500K
  • Fixture Voltage 120/277/347/480V AC
  • For Max. Bulb Wattage 170 W
  • Housing Finish Epoxy Powder Coated
  • Ingress Protection Rating 66
  • Mounting Style Pendant
  • Lens Material Fiberglass Reinforced Polyester
  • Max. Fixture Wattage 170 W
  • Min. Ambient Temp. -40 Degrees F
  • Series VM3
  • Standards NEMA 3, NEMA 4, NEMA 4X, cCSAus Certified, Listed for Wet Locations
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list