!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEGOMMETER HAND HELD

MEGOMMETER HAND HELD

EXTECH

MEGOMMETER HAND HELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEGOMMETER HAND HELD

MEGOMMETER HAND HELD

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $482.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXT380260
  • Mfr. Model # 380260
  • UNSPSC # 41113628
  • CATALOGUE PAGE # 161
  • Shipping Weight 3.2 lbs

Product Details

Insulation Multimeter, Insulation Resistance Range 0.1 to 2,000 MOhm, Output Test Volts 250/500/1000 DC, Display Dual Line Digital Backlit LCD, Voltage Range 750 AC, 1,000 DC, Resistance 200/200K OHms, Auto Power Off, Features Continuity Buzzer, AC and DC

Technical Specs

  • ItemAnalog Insulation Tester
  • Power Source(6) AA Batteries
  • Auto RangingNo
  • Includes Test Leads, 6 X AA Batteries, Hanging Strap, and Hard Carrying Case
  • Auto Power Off Yes
  • Features Backlit Dual Display of Insulation Resistance and Test Voltage, AC/DC Voltage and Resistance Measurement, Lo Ohmss Function, Lock Power, Hands Free
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list