!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEGOHMETER INSUL RESIST TSTR DIGITL

MEGOHMETER INSUL RESIST TSTR DIGITL

AMPROBE

MEGOHMETER INSUL RESIST TSTR DIGITL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEGOHMETER INSUL RESIST TSTR DIGITL

MEGOHMETER INSUL RESIST TSTR DIGITL

AMPROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,315.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETAMB45
  • Mfr. Model # AMB-45
  • UNSPSC # 41113630
  • CATALOGUE PAGE # 161
  • Shipping Weight 2.78 lbs

Product Details

Megohmmeters, insulation resistance tester, LCD display, volts range 0.1-600 volt (AC/DC), 0-4,000M resistance range ohms.

Technical Specs

  • ItemDigital Megohmmeter-Insulation Resistance Tester
  • Power Source(8) AA Batteries
  • Auto RangingYes
  • Includes Test Lead, Large Jaw Alligator Clips, Batteries, Instruction Manual, Carrying Case, software, RS-232 cable
  • Auto Power Off Yes
  • Features Tests Insulation of Wires, Cables, Transformers and Electrical Motors, Comes as a Complete Kit Including Test Leads and PC Software, Selectable Test Voltages Up to 1000 V, Programmable Timer to Perform the Dielectric Absorption Ratio Test, Sensitive Ohm meter for Checking Resistance of Motor Windings, Built in Voltmeter, Fast and Easy to Use, Rugged Durable Design
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list