STEP-ON TRASH CONTAINER, STEEL, 8 GALLON CAPACITY, 11¾ IN OVERALL DIAMETER, 25 IN OVERALL H
STEP-ON TRASH CONTAINER, STEEL, 8 GALLON CAPACITY, 11¾ IN OVERALL DIAMETER, 25 IN OVERALL H
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
STEP-ON TRASH CONTAINER, STEEL, 8 GALLON CAPACITY, 11¾ IN OVERALL DIAMETER, 25 IN OVERALL H
Technical Specs
- ItemStep-On Trash Container
- Garbage Container Capacity8 gal
- Specific Container MaterialSteel
- ColourWhite
- IncludesGalvanized Liner
- StandardsOSHA
- FeaturesCan be Used in Medical Environments
- Lid ConnectionHinged
- Lid OptionsLid Included
- Rigid Liner MaterialGalvanized Metal
- Container Shape Round
- Height 25 in
- Top Type Flat
- Container Mounting Style Free-Standing
- Mobility Stationary
- Diameter 11 3/4 in
- Finish Powder Coated
- Lid Opening Mechanism Foot Pedal
- Location Indoor
- Series EK9625UP-30L-WH
- Country of Origin China
(subject to change)
Alternate Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.33
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$175.96
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.54
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$120.24
/ EACH
Related Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$82.23
/ PACKAGE
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$126.48
/ PACKAGE
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$89.52
/ PACKAGE
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$69.14
/ PACKAGE
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.30
/ PACKAGE