!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEDICAL CART BODY, NO DRAWER, 22 1/2 IN H

MEDICAL CART BODY, NO DRAWER, 22 1/2 IN H

METRO

MEDICAL CART BODY, NO DRAWER, 22 1/2 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEDICAL CART BODY, NO DRAWER, 22 1/2 IN H

MEDICAL CART BODY, NO DRAWER, 22 1/2 IN H

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,809.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MPWFLN30K
  • Mfr. Model # FLN30K
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 110.0 lbs

Technical Specs

  • ItemMetal Shackle
  • Caster/Wheel Configuration(2) Swivel, (2) Swivel with Brake
  • Caster Wheel/Tread MaterialPolyurethane
  • Cabinet ColourTan
  • Drawer ColourTan
  • Handle TypeNo Handle
  • Bin Outside Length28 7/8 in
  • Assembled/UnassembledAssembled
  • Caster Mounting TypeStem
  • Caster/Wheel Mounting LocationStandard
  • Overall Height22 1/2 in
  • Overall Width41 1/2 in
  • Material Polyethylene
  • Caster Wheel Dia. 5 in
  • Caster Brake Type Total Lock Brake
  • Number of Drawers 0
  • Number of Shelves 0
  • Bin Outside Height 45 1/4 in
  • Bin Outside Width 21 7/16 in
  • Method of Construction Moulded
  • Caster Wheel Type Standard
  • Includes Shell Only (Need to Pick Drawers/Drawer Pull Colors)
  • Overall Length 32 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list