!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS STYLE GLOVES,XL SIZE,PR

MECHANICS STYLE GLOVES,XL SIZE,PR

MECHANIX WEAR

MECHANICS STYLE GLOVES,XL SIZE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS STYLE GLOVES,XL SIZE,PR

MECHANICS STYLE GLOVES,XL SIZE,PR

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.89 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXCWKFF55011
  • Mfr. Model # CWKFF-55-011
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.395 lbs

Technical Specs

  • ItemMechanics Style Gloves
  • Cut-Resistance CoverageNot Tested
  • EN 511 Rating120
  • Sold AsPair
  • Glove Insulation Material3M Thinsulate
  • Glove Liner Material3M Thinsulate(TM)
  • Glove Back ColourBlack
  • Glove Back MaterialSynthetic Leather
  • SeriesColdwork
  • Size- Numeric11
  • Includes Double PalmNo
  • EN 388 Impact RatedNo
  • Reflective BackingNo
  • ColourBlack
  • Hand Protection Style Glove
  • Finger Coverage Full Finger
  • Insulated Yes
  • Standards EN 388, EN 511
  • Cuff Style Elastic
  • Oil-Resistant No
  • Glove Features Reinforced Palm, Touchscreen Compatible, Water Resistant
  • Palm Material Synthetic Leather
  • Size- Alpha XL
  • Glove Insulation Weight 100 g
  • EN 388 Rating 2112X
  • Glove Construction Cut and Sewn
  • Glove Coating Coverage Uncoated
  • Country of Origin Philippines (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list