!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS-LENGTH DRILL BIT, STRAIGHT SHANK, 5/32 IN DIA

MECHANICS-LENGTH DRILL BIT, STRAIGHT SHANK, 5/32 IN DIA

CLARKSON-OSBORN

MECHANICS-LENGTH DRILL BIT, STRAIGHT SHANK, 5/32 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS-LENGTH DRILL BIT, STRAIGHT SHANK, 5/32 IN DIA

MECHANICS-LENGTH DRILL BIT, STRAIGHT SHANK, 5/32 IN DIA

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.52 / each

EHC: EHC :
Min Qty 30 = $105.60

Compliance and Restrictions

  • None

This product must be purchased in quantities of 30 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBDF17010
  • Mfr. Model # DF17010
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Heavy-duty mechanics-length drill bits provide good flexibility and absorb shock and vibration. They are ideal for use in manual drilling machines and handheld power tools. The straight shank drill bit measures 5/32 inches in diameter.

Technical Specs

  • ItemDrill
  • Decimal Equivalent0.1562 in
  • Material - MachiningHigh Speed Steel
  • Flute TypeSpiral
  • Drill Bit Point Angle135 Degrees
  • Shank Dia.0.1875 in
  • Drill Bit GroupingIndividual
  • SeriesDF17
  • List NumberDF17
  • Drill Bit Size 5/32 in
  • Measurement System Fractional Inch
  • Finish - Machining Black, Gold
  • Shank Type - Machining Straight with Three Flats
  • Flute Length 1 11/16 in
  • Overall Length 2 3/4 in
  • Drill Length Class Mechanics Length
  • Shank Length 1.0625 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list