!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, L (10), DRIVERS GLOVE, PREMIUM GOATSKIN, ANSI CUT LEVEL A4

MECHANICS GLOVES, L (10), DRIVERS GLOVE, PREMIUM GOATSKIN, ANSI CUT LEVEL A4

RINGERS

MECHANICS GLOVES, L (10), DRIVERS GLOVE, PREMIUM GOATSKIN, ANSI CUT LEVEL A4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, L (10), DRIVERS GLOVE, PREMIUM GOATSKIN, ANSI CUT LEVEL A4

MECHANICS GLOVES, L (10), DRIVERS GLOVE, PREMIUM GOATSKIN, ANSI CUT LEVEL A4

RINGERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.28 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RIN66210
  • Mfr. Model # R662-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Product Details

These red/white/yellow Ringers R662 mechanics gloves are size large and are made with HPPE, TPR, and leather. In addition, they have nylon stitching and are impact-resistant and a wing thumb style. They are rated ANSI/ISEA Cut Level A4. They are full-finger, have a shirred slip-on cuff, and an EN 388 Rating of 2X23DP. They feature comfortable feel, heightened dexterity.

Technical Specs

  • ItemMechanics Gloves
  • ANSI/ISEA Heat LevelNot Tested
  • ANSI/ISEA Impact Level1
  • Finger CoverageFull Finger
  • InsulatedNo
  • Leather Coverage StyleFull Leather
  • Glove Length9 1/2 in
  • Thumb StyleWing
  • Glove Liner MaterialHPPE
  • Oil-ResistantNo
  • Glove FeaturesComfortable Feel, Heightened Dexterity
  • Palm MaterialGoatskin
  • Size- AlphaL
  • Knuckle Protection MaterialTPR
  • Palm ColourWhite
  • Cuff ColourGrey
  • EN 388 Impact RatedYes
  • Leather Palm ProcessGrain
  • Glove ConstructionCut and Sewn
  • ANSI/ISEA Abrasion Level3
  • Hand Protection Style Glove
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Cut Level A4
  • Stitching Material Nylon
  • Sold As Pair
  • Standards EN 388
  • Glove Hand Style Left and Right
  • Cuff Style Shirred Slip-On
  • Leather Grade Premium
  • Glove Back Colour White
  • Glove Back Material Goatskin
  • Series R-Hide
  • Size- Numeric 10
  • Includes Double Palm No
  • Cuff Material Leather
  • EN 388 Rating 2X23DP
  • Glove Cut Clute
  • Internal Reinforcement Material HPPE
  • Reflective Backing No
  • Colour Red, White, Yellow
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list