!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANIC GLOVES, SIZE M, BLACK/ORANGE, POLYURETHANE/FOAM

MECHANIC GLOVES, SIZE M, BLACK/ORANGE, POLYURETHANE/FOAM

WATSON GLOVES

MECHANIC GLOVES, SIZE M, BLACK/ORANGE, POLYURETHANE/FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANIC GLOVES, SIZE M, BLACK/ORANGE, POLYURETHANE/FOAM

MECHANIC GLOVES, SIZE M, BLACK/ORANGE, POLYURETHANE/FOAM

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.23 / pair

EHC: EHC :
Min Qty 6 = $337.38

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT025M
  • Mfr. Model # 025-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

Protect your hands with these mechanics safety gloves. Containing a padded foam palm and knuckle padding of polyurethane and foam, these gloves are available in size medium and black and orange in colour. With wings and a wrist strap cuff, these gloves are designed for safety.

Technical Specs

  • ItemGlove
  • Cuff StyleHook-and-Loop
  • Palm MaterialMicrofibre
  • Glove Back MaterialSpandex
  • StandardsANSI/ISEA 105, EN 388
  • ColourBlack, Orange
  • ANSI/ISEA Abrasion LevelNot Tested
  • Series025 Overtime
  • Grip Coating MaterialSilicone
  • Includes Double PalmNo
  • Anti-StaticNo
  • EN 388 Rating2016 3121XP
  • Glove Length9 in
  • Latex-FreeNo
  • Stitching MaterialCotton
  • ANSI/ISEA Impact Level 2
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Construction Cut and Sewn
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Impact Protection Style Standard
  • Glove Performance General Construction
  • Glove Features Spandex Back made with WasteNot Polyester Yarn which is Comprised of 96% Recycled PET Bottles, Heavy duty Microfibre Palm with Foam Padding, Silicone print provides a sure-grip, Air flow mesh on back of hand, Heavy duty rubber on fingers and thumb, Microfibre thumb saddle, Snug-fitting neoprene wrist
  • Reflective Backing No
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Grip Coating Colour Black
  • Layered Palm Material Mircofibre
  • Cuff Material Neoprene
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list