!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES,FLUORESCENT YELLOW,S,PR

MECHANICS GLOVES,FLUORESCENT YELLOW,S,PR

MECHANIX WEAR

MECHANICS GLOVES,FLUORESCENT YELLOW,S,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES,FLUORESCENT YELLOW,S,PR

MECHANICS GLOVES,FLUORESCENT YELLOW,S,PR

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $78.08 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXMCMGX91008
  • Mfr. Model # MCMG-X91-008
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • InsulatedNo
  • Glove Back MaterialSynthetic Leather, TrekDry
  • Glove ConstructionCut and Sewn
  • Glove Coating MaterialUncoated
  • Touchscreen CompatibleYes
  • Finger CoverageFull Finger
  • SeriesMax Cut X91
  • Glove PerformanceHigh Dexterity
  • Size- Numeric8
  • Glove FeaturesTouchscreen Compatible
  • Reflective BackingNo
  • ANSI/ISEA Cut Load6,000 g
  • ANSI/ISEA Puncture Force100 N
  • Sold AsPair
  • EN 388 Impact RatedYes
  • Glove Hand StyleLeft and Right
  • Latex-FreeNo
  • Cuff Length1 in
  • Glove Coating ColourUncoated
  • Cut-Resistance Coverage Full
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Colour Yellow
  • Standards ANSI, EN388
  • ANSI/ISEA Cut Level A9
  • Colour Fluorescent Yellow
  • ANSI/ISEA Abrasion Level 3
  • Glove Coating Coverage Uncoated
  • Size- Alpha S
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles 1,000
  • ANSI/ISEA Puncture Level 4
  • Pairs per Package 1
  • Anti-Static No
  • EN 388 Rating 3X42F
  • Glove Length 12 in
  • Stitching Material Nylon, Polyester
  • Cuff Material Synthetic Leather, TPR
  • Glove Coating Finish Uncoated
  • Country of Origin Philippines (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list