!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES,BLACK,TAN,S,PR

MECHANICS GLOVES,BLACK,TAN,S,PR

MECHANIX WEAR

MECHANICS GLOVES,BLACK,TAN,S,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES,BLACK,TAN,S,PR

MECHANICS GLOVES,BLACK,TAN,S,PR

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.63 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXCWKLDMPX75008
  • Mfr. Model # CWKLDMP-X75-008
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.585 lbs

Technical Specs

  • ItemMechanics Gloves
  • Hand Protection StyleGlove
  • Cuff StyleElastic
  • InsulatedYes
  • Glove Liner Material3M Thinsulate(TM)
  • Glove Back ColourBlack, Tan
  • Knuckle Protection MaterialTPR Rubber
  • EN 511 Rating120
  • Glove Insulation Weight40 g
  • ColourBlack, Tan
  • ANSI/ISEA Abrasion Level5
  • Glove Coating CoverageUncoated
  • Size- AlphaS
  • Includes Reinforced Thumb CrotchNo
  • Grip PatternDotted
  • EN 388 Impact RatedYes
  • Cut-Resistance Coverage Full
  • ANSI/ISEA Impact Level 2
  • Glove Insulation Material 3M Thinsulate
  • Palm Material Leather
  • Glove Back Material Leather, TPR
  • Glove Construction Gunn Cut
  • Standards ANSI, ANSI/ISEA 138, EN 388, EN 511
  • ANSI/ISEA Cut Level A5
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series Coldwork
  • Glove Performance High Tensile Strength, Keystone Thumb Design
  • Size- Numeric 8
  • Glove Features Touchscreen Compatible
  • Includes Double Palm No
  • EN 388 Rating 3X42EP
  • Country of Origin Philippines (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list