!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, XL (10), FULL FINGER, SYNTHETIC LEATHER, NEOPRENE

MECHANICS GLOVES, XL (10), FULL FINGER, SYNTHETIC LEATHER, NEOPRENE

CONDOR

MECHANICS GLOVES, XL (10), FULL FINGER, SYNTHETIC LEATHER, NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, XL (10), FULL FINGER, SYNTHETIC LEATHER, NEOPRENE

MECHANICS GLOVES, XL (10), FULL FINGER, SYNTHETIC LEATHER, NEOPRENE

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.62 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG42KZ77
  • Mfr. Model # 42KZ77
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.157 lbs

Product Details

These black Condor mechanics gloves are size X-large and are made with neoprene and synthetic leather. In addition, they have a full thumb style. They are full-finger, have a hook-and-loop cuff. They feature a thumb sweat wipe.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • Palm MaterialSynthetic Leather
  • Glove Back ColourBlack
  • Knuckle Protection MaterialNeoprene
  • ColourBlack
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove PerformanceGeneral Purpose
  • Size- AlphaXL
  • Includes Reinforced Thumb CrotchNo
  • Includes Double PalmNo
  • Anti-StaticNo
  • Latex-FreeNo
  • Hand Protection Style Glove
  • Insulated No
  • Glove Back Material Neoprene
  • Glove Construction Cut and Sewn
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series 10
  • Minimum Temperature Not Rated
  • Size- Numeric 10
  • Glove Features Thumb Sweat Wipe
  • Reflective Backing No
  • Glove Hand Style Left and Right
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list