!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTI-VIBRATION MECHANICS GLOVES, S (7), FINGERLESS, PIGSKIN, HOOK-AND-LOOP CUFF

ANTI-VIBRATION MECHANICS GLOVES, S (7), FINGERLESS, PIGSKIN, HOOK-AND-LOOP CUFF

CONDOR

ANTI-VIBRATION MECHANICS GLOVES, S (7), FINGERLESS, PIGSKIN, HOOK-AND-LOOP CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
ANTI-VIBRATION MECHANICS GLOVES, S (7), FINGERLESS, PIGSKIN, HOOK-AND-LOOP CUFF

ANTI-VIBRATION MECHANICS GLOVES, S (7), FINGERLESS, PIGSKIN, HOOK-AND-LOOP CUFF

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.87 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR3NJT5
  • Mfr. Model # 3NJT5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

These black Condor mechanics gloves are size small and are made with cotton and pigskin leather. In addition, they have polyester stitching. They are fingerless, have a hook-and-loop cuff. They feature breathable back, silicone-free, touchscreen compatible, wrist support.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • Palm MaterialPigskin
  • Glove Back MaterialCotton
  • Glove ConstructionCut and Sewn
  • Touchscreen CompatibleYes
  • Finger CoverageFingerless
  • Impact Protection StyleStandard
  • Glove PerformanceGeneral Purpose
  • Vibration Dampening MethodGel
  • Size- Numeric7
  • Glove FeaturesBreathable Back, Silicone-Free, Touchscreen Compatible, Wrist Support
  • Includes Double PalmYes
  • Sold AsPair
  • EN 388 Impact RatedNo
  • Latex-FreeYes
  • Stitching MaterialPolyester
  • Hand Protection Style Glove
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Black
  • Standards EN 388
  • Colour Black
  • ANSI/ISEA Abrasion Level Not Tested
  • Series Condor
  • Minimum Temperature Not Rated
  • Size- Alpha S
  • Includes Reinforced Thumb Crotch No
  • Leather Grade Standard
  • Reflective Backing No
  • Anti-Static No
  • Glove Hand Style Left and Right
  • Leather Palm Process Grain
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list