!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH PERFORMANCE MECHANICS GLOVES, BLK, M, COATED PALM, ANSI/ISEA ABRASION 4/PUNCTURE 2

HIGH PERFORMANCE MECHANICS GLOVES, BLK, M, COATED PALM, ANSI/ISEA ABRASION 4/PUNCTURE 2

WATSON GLOVES

HIGH PERFORMANCE MECHANICS GLOVES, BLK, M, COATED PALM, ANSI/ISEA ABRASION 4/PUNCTURE 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH PERFORMANCE MECHANICS GLOVES, BLK, M, COATED PALM, ANSI/ISEA ABRASION 4/PUNCTURE 2

HIGH PERFORMANCE MECHANICS GLOVES, BLK, M, COATED PALM, ANSI/ISEA ABRASION 4/PUNCTURE 2

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.62 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT009M
  • Mfr. Model # 009-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

These black high performance and are made with a microfibre palm and polyester. In addition, they are full-finger, have an inset thumb style, and are rated ANSI/ISEA Puncture Level 2.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleElastic Wrist
  • Palm MaterialMicrofibre
  • Glove ConstructionLeft and Right
  • Touchscreen CompatibleYes
  • Finger CoverageFull Finger
  • Glove PerformanceMulti Purpose
  • Grip PatternSmooth
  • ANSI/ISEA Puncture Level2
  • Sold AsPair
  • EN 388 Impact RatedYes
  • Latex-FreeNo
  • Cuff Length1 in
  • Cuff ColourGray
  • Hand Protection Style Glove
  • Insulated No
  • Glove Back Colour Black
  • Standards EN388:2X11, ANSI Abrasion 4, ANSI Puncture 2
  • Colour Black
  • ANSI/ISEA Abrasion Level 4
  • Glove Features Made with Recycled Materials On Both Back of Hand and Palm
  • Includes Double Palm No
  • Pairs per Package 6
  • Anti-Static No
  • Glove Length 9 in
  • Stitching Material Cotton/Polyester
  • Cuff Material Polyester
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list