!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, L (9), FULL FINGER, SYNTHETIC LEATHER, PADDING

MECHANICS GLOVES, L (9), FULL FINGER, SYNTHETIC LEATHER, PADDING

IRONCLAD

MECHANICS GLOVES, L (9), FULL FINGER, SYNTHETIC LEATHER, PADDING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
MECHANICS GLOVES, L (9), FULL FINGER, SYNTHETIC LEATHER, PADDING

MECHANICS GLOVES, L (9), FULL FINGER, SYNTHETIC LEATHER, PADDING

IRONCLAD

Clearance Price :
$22.07 / pair

Your Price : $44.13 / pair

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWG-EXHZI04L
  • Mfr. Model # G-EXHZI-04-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These orange/yellow Ironclad EXO-HZI mechanics gloves are size large and are made with TPR, synthetic leather and polyester. In addition, they have nylon stitching and are impact-resistant with ANSI/ISEA Puncture Level 1. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 2131. They feature padded knuckles, reflective backing for additional safety, and a thumb sweat wipe.

Technical Specs

  • ItemMechanics Gloves
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove Back ColourOrange/Yellow
  • Knuckle Protection MaterialTPR
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Impact Protection StyleStandard
  • Glove PerformanceIncreased Durability
  • Vibration Dampening MethodPadding
  • Size- Numeric9
  • Includes Double PalmNo
  • ANSI/ISEA Abrasion Cycles1596
  • ANSI/ISEA Puncture Force10 N
  • EN 388 Impact RatedNo
  • Glove Hand StyleLeft and Right
  • Latex-FreeYes
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Polyester
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Colour Orange, Yellow
  • ANSI/ISEA Abrasion Level 3
  • Series EXO
  • Minimum Temperature Not Rated
  • Size- Alpha L
  • Glove Features Padded Knuckles, Reflective Backing, Thumb Sweat Wipe
  • Reflective Backing Yes
  • ANSI/ISEA Puncture Level 1
  • Anti-Static No
  • EN 388 Rating 2131
  • Glove Length 9 in
  • Stitching Material Nylon
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list