!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MECHANICS GLOVES, XL (10), FULL FINGER, SYNTHETIC LEATHER, ORANGE

MECHANICS GLOVES, XL (10), FULL FINGER, SYNTHETIC LEATHER, ORANGE

IRONCLAD

MECHANICS GLOVES, XL (10), FULL FINGER, SYNTHETIC LEATHER, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS GLOVES, XL (10), FULL FINGER, SYNTHETIC LEATHER, ORANGE

MECHANICS GLOVES, XL (10), FULL FINGER, SYNTHETIC LEATHER, ORANGE

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.27 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWG-EXHVP05XL
  • Mfr. Model # G-EXHVP-05-XL
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 920
  • Shipping Weight 0.195 lbs

Product Details

These orange/yellow Ironclad EXO-HVP mechanics gloves are size X-large and are made with neoprene and polyester. In addition, they have nylon stitching. They are rated ANSI/ISEA Puncture Level 1. They are full-finger, have a hook-and-loop cuff, and an EN 388 Rating of 3121. They feature high-visibility, reinforced thumb crotch.

Technical Specs

  • ItemMechanics Gloves
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Glove Back ColourLime/Orange
  • Knuckle Protection MaterialNeoprene
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • SeriesEXO
  • Minimum TemperatureNot Rated
  • Size- Numeric10
  • Glove FeaturesHigh-Visibility, Reinforced Thumb Crotch
  • Reflective BackingYes
  • ANSI/ISEA Cut Load138 g
  • ANSI/ISEA Puncture Force10 N
  • EN 388 Impact RatedNo
  • Glove Hand StyleLeft and Right
  • Latex-FreeYes
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Polyester
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Colour Orange, Yellow
  • ANSI/ISEA Abrasion Level 2
  • Glove Performance General Purpose
  • Size- Alpha XL
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles 889
  • ANSI/ISEA Puncture Level 1
  • Anti-Static No
  • EN 388 Rating 3121
  • Glove Length 9 in
  • Stitching Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list