DURAHIDE ORIGINAL MECHANICS GLOVES, L (10), FULL FINGER, PIGSKIN, BROWN
DURAHIDE ORIGINAL MECHANICS GLOVES, L (10), FULL FINGER, PIGSKIN, BROWN
MECHANIX WEAR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Backed with polyester and Spandex(TM), these clute cut gloves are designed to protect your hands. The gloves are made with tanned leather and feature full thumbs. This pair is brown and size large/9.
Technical Specs
Item Mechanics Gloves
Cuff Style Hook-and-Loop
Palm Material Pigskin
Glove Back Material TrekDry(R)
Glove Construction Cut and Sewn
Touchscreen Compatible No
Finger Coverage Full Finger
Series LMG-75
Minimum Temperature Not Rated
Size- Numeric 10
Glove Features Pull Strap, Reinforced Thumb Crotch
Reflective Backing No
ANSI/ISEA Puncture Force 20 N
Anti-Static No
EN 388 Rating 4111X
Glove Length 9 in
Stitching Material Nylon
Cut-Resistance Coverage Palm Side
Insulated No
Glove Liner Material Tricot
Glove Back Colour Brown
Standards EN 388
Colour Brown
ANSI/ISEA Abrasion Level Not Tested
Glove Performance General Purpose
Size- Alpha L
Includes Reinforced Thumb Crotch Yes
Includes Double Palm No
ANSI/ISEA Puncture Level 1
Sold As Pair
EN 388 Impact Rated No
Glove Hand Style Left and Right
Latex-Free No
Glove Cut Clute
Country of Origin China
(subject to change)
Alternate Products
WATSON GLOVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.15
/ pair