DURAHIDE FASTFIT MECHANICS GLOVES, L (10), FULL FINGER, PIGSKIN, BROWN
DURAHIDE FASTFIT MECHANICS GLOVES, L (10), FULL FINGER, PIGSKIN, BROWN
MECHANIX WEAR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This black and brown pair of leather gloves boasts Spandex(TM) and polyester backing for flexibility. The size large/9 gloves are clute cut, have inset thumbs, and feature elastic cuffs for easy removal.
Technical Specs
Item Mechanics Gloves
Cuff Style Shirred Slip-On
Palm Material Pigskin
Glove Back Material TrekDry(R)
Glove Construction Cut and Sewn
Touchscreen Compatible No
Finger Coverage Full Finger
Series LFF-75
Minimum Temperature Not Rated
Size- Numeric 10
Glove Features Pull Strap, Reinforced Thumb Crotch
Reflective Backing No
ANSI/ISEA Puncture Force 20 N
Anti-Static No
EN 388 Rating 4111X
Glove Length 9 in
Stitching Material Nylon
Cut-Resistance Coverage Palm Side
Insulated No
Glove Liner Material Tricot
Glove Back Colour Brown
Standards EN 388
Colour Brown
ANSI/ISEA Abrasion Level Not Tested
Glove Performance General Purpose
Size- Alpha L
Includes Reinforced Thumb Crotch Yes
Includes Double Palm No
ANSI/ISEA Puncture Level 1
Sold As Pair
EN 388 Impact Rated No
Glove Hand Style Left and Right
Latex-Free No
Glove Cut Clute
Country of Origin China
(subject to change)