!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, GRIP, IMPACT/ABRASION RESIST, TOUCHSCREEN, FULL FINGER, M/8, BROWN, SILICONE/POLY/NEOPRENE

GLOVES, GRIP, IMPACT/ABRASION RESIST, TOUCHSCREEN, FULL FINGER, M/8, BROWN, SILICONE/POLY/NEOPRENE

IRONCLAD

GLOVES, GRIP, IMPACT/ABRASION RESIST, TOUCHSCREEN, FULL FINGER, M/8, BROWN, SILICONE/POLY/NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, GRIP, IMPACT/ABRASION RESIST, TOUCHSCREEN, FULL FINGER, M/8, BROWN, SILICONE/POLY/NEOPRENE

GLOVES, GRIP, IMPACT/ABRASION RESIST, TOUCHSCREEN, FULL FINGER, M/8, BROWN, SILICONE/POLY/NEOPRENE

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.76 / PAIR

EHC: EHC :
Min Qty 12 = $405.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWIEXPGG03M
  • Mfr. Model # IEX-PGG-03-M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.293 lbs

Product Details

These lined, full-finger, impact- and abrasion-resistant, brown grip gloves have one-layer silicone palm construction, polyester glove backs, and neoprene knuckle padding. They also have an ANSI cut level of A1, and meet level two anti-abrasion standards. They are a size medium/eight with a hook and loop closure cuff, and are touchscreen compatible.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialPolyester
  • Glove ConstructionCut and Sewn
  • StandardsEN 388
  • Touchscreen CompatibleYes
  • Finger CoverageFull Finger
  • SeriesCommand(TM)
  • Minimum TemperatureNot Rated
  • Size- Numeric8
  • Grip Coating MaterialSilicone
  • Grip PatternTread
  • Reflective BackingNo
  • ANSI/ISEA Cut Load242 g
  • Anti-StaticNo
  • EN 388 Rating3121
  • Glove Length9 in
  • Latex-FreeYes
  • Cut-Resistance Coverage Palm Side
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Beige
  • Knuckle Protection Material Neoprene
  • ANSI/ISEA Cut Level A1
  • Colour Brown
  • ANSI/ISEA Abrasion Level 5
  • Glove Performance High Grip
  • Size- Alpha M
  • Includes Reinforced Thumb Crotch No
  • Glove Features Pull Strap, Touchscreen Compatible
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Cycles 15168
  • ANSI/ISEA Puncture Level 1
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Grip Coating Colour Grey
  • Stitching Material Nylon
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list