!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GOATSKIN MECHANICS GLOVES, M, BLACK/YELLOW, 9 IN, ELASTIC WRIST CUFF

GOATSKIN MECHANICS GLOVES, M, BLACK/YELLOW, 9 IN, ELASTIC WRIST CUFF

BOB DALE

GOATSKIN MECHANICS GLOVES, M, BLACK/YELLOW, 9 IN, ELASTIC WRIST CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GOATSKIN MECHANICS GLOVES, M, BLACK/YELLOW, 9 IN, ELASTIC WRIST CUFF

GOATSKIN MECHANICS GLOVES, M, BLACK/YELLOW, 9 IN, ELASTIC WRIST CUFF

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.83 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-1214M
  • Mfr. Model # 20-1-1214-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 912
  • Shipping Weight 0.18 lbs

Product Details

These black/yellow, medium, grain goatskin mechanics gloves have a nine-inch length and an elastic wrist cuff. They have a foam padded palm, breathable fabric, dexterity, good durability, and a hook-and-loop type closure. These gloves have Spandex back, cut-and-sewn construction, neoprene knuckle padding, and are available in a polybag of 12 pairs and 60 pairs per carton.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • Palm MaterialGoatskin
  • Glove Back MaterialSpandex
  • Glove ConstructionCut and Sewn
  • ColourBlack, Yellow
  • SeriesX-Site
  • Glove PerformanceGeneral Purpose
  • Size- AlphaM
  • Includes Reinforced Thumb CrotchNo
  • Leather GradePremium
  • Reflective BackingNo
  • Sold AsPair
  • EN 388 Impact RatedNo
  • Glove Length9 in
  • Hand Protection Style Glove
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Black
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Uncoated
  • Minimum Temperature Not Rated
  • Size- Numeric 8
  • Glove Features Padded Palm
  • Includes Double Palm No
  • Pairs per Package 1
  • Anti-Static No
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list