GOATSKIN MECHANICS GLOVES, L, BLACK/YELLOW, 9 IN, ELASTIC WRIST CUFF
GOATSKIN MECHANICS GLOVES, L, BLACK/YELLOW, 9 IN, ELASTIC WRIST CUFF
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These black/yellow, XX-large, grain goatskin mechanics gloves have a nine-inch length and an elastic wrist cuff. They have a foam padded palm, breathable fabric, dexterity, good durability, and a hook-and-loop type closure. These gloves have Spandex back, cut-and-sewn construction, neoprene knuckle padding, and are available in polybag of 12 pairs and 60 pairs per carton.
Technical Specs
Item Mechanics Gloves
Cuff Style Hook-and-Loop
Palm Material Goatskin
Glove Back Material Spandex
Glove Construction Cut and Sewn
Colour Black, Yellow
Series X-Site
Glove Performance General Purpose
Size- Alpha L
Includes Reinforced Thumb Crotch No
Leather Grade Premium
Reflective Backing No
Sold As Pair
EN 388 Impact Rated No
Glove Length 9 in
Hand Protection Style Glove
Insulated No
Glove Liner Material Unlined
Glove Back Colour Black
Touchscreen Compatible No
Finger Coverage Full Finger
Glove Coating Coverage Uncoated
Minimum Temperature Not Rated
Size- Numeric 9
Glove Features Padded Palm
Includes Double Palm No
Pairs per Package 1
Anti-Static No
Glove Hand Style Left and Right
Latex-Free No
Country of Origin China
(subject to change)
Alternate Products
IRONCLAD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.87
/ pair