GOATSKIN MECHANICS GLOVES, XL, BLACK/WHITE, 9 IN, ELASTIC WRIST CUFF
GOATSKIN MECHANICS GLOVES, XL, BLACK/WHITE, 9 IN, ELASTIC WRIST CUFF
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These black/white, X-large, grain goatskin mechanics gloves come with a nine-inch length and an elastic wrist cuff. They have a foam padded palm, breathable, dexterity, durability features, a thumb crotch, and a hook-and-loop type closure.
Technical Specs
Item Mechanics Gloves
Cuff Style Hook-and-Loop
Palm Material Goatskin
Glove Back Material Spandex
Glove Construction Cut and Sewn
Colour Black, White
Series 20-1-1215
Glove Performance Breathable, Dexterity, Durability
Includes Reinforced Thumb Crotch Yes
Leather Grade Premium
Reflective Backing No
Sold As Pair
EN 388 Impact Rated No
Glove Length 9 in
Layered Palm Material Foam
Hand Protection Style Glove
Insulated No
Glove Liner Material Unlined
Glove Back Colour Black
Touchscreen Compatible No
Finger Coverage Full Finger
Glove Coating Coverage Uncoated
Size- Alpha XL
Glove Features Breathable Palm
Includes Double Palm No
Pairs per Package 12
Anti-Static No
Glove Hand Style Left and Right
Latex-Free Yes
Leather Palm Process Grain
Country of Origin China
(subject to change)