IMPACT-RESISTANT GLOVES, BLK/RED, 9 IN, THERMOPLASTIC RUBBER BACK/KNUCKLE PADDING
IMPACT-RESISTANT GLOVES, BLK/RED, 9 IN, THERMOPLASTIC RUBBER BACK/KNUCKLE PADDING
MECHANIX WEAR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These CE/EN-certified, black/red, large, impact-resistant work gloves have a nine-inch length with a synthetic leather palm and a tricot liner. They have thermoplastic rubber back and knuckle padding and nylon stitching with a slip-on cuff style. They are cut-and-sewn. They have a hook-and-loop closure type.
Technical Specs
Item Mechanics Gloves
Cuff Style Hook-and-Loop
Palm Material Synthetic Leather
Glove Back Material TPR
Glove Construction Cut and Sewn
Standards EN 388
Colour Black, Red
ANSI/ISEA Abrasion Level Not Tested
Series M-Pact(R)
Minimum Temperature Not Rated
Size- Numeric 10
Glove Features ID Panel, Padded Knuckles, Padded Palm, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Reflective Backing No
ANSI/ISEA Puncture Force 20 N
EN 388 Impact Rated Yes
Glove Hand Style Left and Right
Latex-Free No
Cut-Resistance Coverage Palm Side
Insulated No
Glove Liner Material Tricot
Glove Back Colour Black/Red
Knuckle Protection Material TPR
Touchscreen Compatible Yes
Finger Coverage Full Finger
Impact Protection Style Standard
Glove Performance General Purpose
Size- Alpha L
Includes Reinforced Thumb Crotch Yes
Includes Double Palm No
ANSI/ISEA Puncture Level 1
Anti-Static No
EN 388 Rating 3121XP
Glove Length 9 in
Stitching Material Nylon
Country of Origin Viet Nam
(subject to change)
Alternate Products
MECHANIX WEAR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.48
/ PAIR