!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANIC GLOVES, LIGHTWEIGHT, FULL FINGER, REINFORCED, SIZE S, RED, SPANDEX/SYNTHETIC LEATHER

MECHANIC GLOVES, LIGHTWEIGHT, FULL FINGER, REINFORCED, SIZE S, RED, SPANDEX/SYNTHETIC LEATHER

BOB DALE

MECHANIC GLOVES, LIGHTWEIGHT, FULL FINGER, REINFORCED, SIZE S, RED, SPANDEX/SYNTHETIC LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANIC GLOVES, LIGHTWEIGHT, FULL FINGER, REINFORCED, SIZE S, RED, SPANDEX/SYNTHETIC LEATHER

MECHANIC GLOVES, LIGHTWEIGHT, FULL FINGER, REINFORCED, SIZE S, RED, SPANDEX/SYNTHETIC LEATHER

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.81 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-10603R-S
  • Mfr. Model # 20-1-10603R-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

These mechanics gloves have a lightweight and breathable spandex back with a black synthetic leather palm. Available in size small and red in colour, these gloves have neoprene knuckles with new ribbed designs, elastic wrists with hook-and-loop closures, and full-finger style with reinforced fingertips. These gloves are designed for safety and hand protection.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialSpandex
  • Glove ConstructionCut and Sewn
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • Glove Coating CoverageUncoated
  • Minimum TemperatureNot Rated
  • Size- Numeric7
  • Glove FeaturesPadded Knuckles, Reinforced Thumb Crotch, Silicone-Free
  • Reflective BackingNo
  • Sold AsPair
  • EN 388 Impact RatedNo
  • Glove Length9 in
  • Hand Protection Style Glove
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Red
  • Knuckle Protection Material Neoprene
  • Colour Black, Red
  • Series X-Site
  • Glove Performance General Purpose
  • Size- Alpha S
  • Includes Reinforced Thumb Crotch Yes
  • Includes Double Palm No
  • Pairs per Package 1
  • Anti-Static No
  • Glove Hand Style Left and Right
  • Latex-Free No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list