!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS GLOVES, FULL FINGER, SYNTHETIC LEATHER, HOOK-AND-LOOP CUFF

MECHANICS GLOVES, FULL FINGER, SYNTHETIC LEATHER, HOOK-AND-LOOP CUFF

CONDOR

MECHANICS GLOVES, FULL FINGER, SYNTHETIC LEATHER, HOOK-AND-LOOP CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MECHANICS GLOVES, FULL FINGER, SYNTHETIC LEATHER, HOOK-AND-LOOP CUFF

MECHANICS GLOVES, FULL FINGER, SYNTHETIC LEATHER, HOOK-AND-LOOP CUFF

CONDOR

Clearance Price :
$6.34 / PAIR

Your Price : $25.37 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG493V14
  • Mfr. Model # 493V14
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

These black Condor mechanics gloves are made with tricot, neoprene, polyester, synthetic leather, and nylon. In addition, they have nylon stitching, and a wing thumb style. They are full-finger, have a hook-and-loop cuff. They feature pull straps and are touchscreen compatible.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialPolyester
  • Knuckle Protection MaterialNeoprene
  • Touchscreen CompatibleYes
  • Finger CoverageFull Finger
  • SeriesCondor
  • Minimum TemperatureNot Rated
  • Includes Double PalmNo
  • Anti-StaticNo
  • Glove Hand StyleLeft and Right
  • Latex-FreeNo
  • Cut-Resistance Coverage Palm Side
  • Insulated No
  • Glove Liner Material Tricot
  • Glove Construction Cut and Sewn
  • Standards EN 388
  • Colour Black
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Performance General Purpose
  • Glove Features Pull Strap, Touchscreen Compatible
  • Reflective Backing No
  • EN 388 Impact Rated No
  • Glove Length 9 in
  • Stitching Material Nylon
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list