!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER PERFORMANCE GLOVES, UNLINED, THERMOPLASTIC, SZ L, PR

LEATHER PERFORMANCE GLOVES, UNLINED, THERMOPLASTIC, SZ L, PR

BOB DALE

LEATHER PERFORMANCE GLOVES, UNLINED, THERMOPLASTIC, SZ L, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER PERFORMANCE GLOVES, UNLINED, THERMOPLASTIC, SZ L, PR

LEATHER PERFORMANCE GLOVES, UNLINED, THERMOPLASTIC, SZ L, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.12 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-10015L
  • Mfr. Model # 20-1-10015-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

Protect your hands during a long day of work with these leather performance, size L gloves. With their thermoplastic back, these unlined gloves provide incredible dexterity. They are sold by the pair.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleSlip-On
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialNeoprene, Spandex
  • Glove ConstructionCut and Sewn
  • Touchscreen CompatibleNo
  • Finger CoverageFull Finger
  • SeriesX-Site
  • Glove PerformanceGeneral Purpose
  • Size- AlphaL
  • Includes Reinforced Thumb CrotchNo
  • Includes Double PalmNo
  • Sold AsPair
  • EN 388 Impact RatedNo
  • Glove Length9 in
  • Layered Palm MaterialSynthetic Leather
  • Hand Protection Style Glove
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Black
  • Knuckle Protection Material Neoprene
  • Colour Black
  • ANSI/ISEA Abrasion Level Not Tested
  • Glove Coating Coverage Uncoated
  • Minimum Temperature Not Rated
  • Size- Numeric 9
  • Glove Features Padded Palm
  • Reflective Backing No
  • Anti-Static No
  • Glove Hand Style Left and Right
  • Latex-Free Yes
  • Cuff Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list