!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINTER GLOVES, HEAVY-DUTY, SIZE XX-LARGE/11, GREY/BLACK, RUBBER/SYNTHETIC LEATHER/NEOPRENE

WINTER GLOVES, HEAVY-DUTY, SIZE XX-LARGE/11, GREY/BLACK, RUBBER/SYNTHETIC LEATHER/NEOPRENE

BOB DALE

WINTER GLOVES, HEAVY-DUTY, SIZE XX-LARGE/11, GREY/BLACK, RUBBER/SYNTHETIC LEATHER/NEOPRENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINTER GLOVES, HEAVY-DUTY, SIZE XX-LARGE/11, GREY/BLACK, RUBBER/SYNTHETIC LEATHER/NEOPRENE

WINTER GLOVES, HEAVY-DUTY, SIZE XX-LARGE/11, GREY/BLACK, RUBBER/SYNTHETIC LEATHER/NEOPRENE

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.83 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG20-1-10008X2L
  • Mfr. Model # 20-1-10008-X2L
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

Keep your hands warm and protected with these heavy-duty winter gloves. The black synthetic leather palm is reinforced with double-stitched, abrasion-resistant, anti-slip Rubbertec(R) patches. These size XX-large gloves have neoprene knuckles with high-visibility piping and a new ribbed design.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleHook-and-Loop
  • InsulatedYes
  • Glove Liner MaterialSki-Dri2(TM)
  • Glove Back ColourGrey
  • Knuckle Protection MaterialNeoprene
  • ColourBlack, Grey
  • SeriesX-Site
  • Glove PerformanceGeneral Purpose
  • Size- Alpha2XL
  • Includes Reinforced Thumb CrotchNo
  • Includes Double PalmYes
  • Pairs per Package1
  • Anti-StaticNo
  • Glove Hand StyleLeft and Right
  • Latex-FreeNo
  • Hand Protection Style Glove
  • Glove Insulation Material Thinsulate(TM)
  • Palm Material Synthetic Leather
  • Glove Back Material Spandex
  • Glove Construction Cut and Sewn
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Uncoated
  • Minimum Temperature Not Rated
  • Size- Numeric 11
  • Glove Features Padded Knuckles, Reinforced Palm, Reinforced Thumb Crotch, Thumb Sweat Wipe
  • Reflective Backing No
  • Sold As Pair
  • EN 388 Impact Rated No
  • Glove Length 9 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list